BAHCO

BAHCO Slogging Ring Spanner, 7444SG-M Series, Special Steel, 520 mm LG, 130 mm WD

  • ERIKS:23069502
  • Manufacturer:7314151830076
Image 1
Image 2
Image 1
Image 2
Save to list

€1,177.67/ pieceexcl. VAT

€1,424.98incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
7444SG-M
Type
Ring End Slogging Wrench
Model
Metric
Wrench width
130 mm
Length
520 mm
Low spark model
No
Material
Special Steel
Weight
13000 g