




€499.51/ pieceexcl. VAT
€604.41incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 7444SG-M |
Type | Ring End Slogging Wrench |
Model | Metric |
Wrench width | 110 mm |
Length | 450 mm |
Low spark model | No |
Material | Special Steel |
Weight | 7800 g |