BAHCO

BAHCO Slogging Ring Spanner, 7444SG-M Series, Special Steel, 280 mm LG, 60 mm WD

  • ERIKS:23069482
  • Manufacturer:7314151829933
Image 1
Image 2
Image 1
Image 2
Save to list

€89.47/ pieceexcl. VAT

€108.26incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
7444SG-M
Type
Ring End Slogging Wrench
Model
Metric
Wrench width
60 mm
Length
280 mm
Low spark model
No
Material
Special Steel
Weight
1650 g