BAHCO

BAHCO Slogging Ring Spanner, 7444SG-M Series, Special Steel, 205 mm LG, 36 mm WD

  • ERIKS:23069476
  • Manufacturer:7314151829865
Image 1
Image 2
Image 1
Image 2
Save to list

€55.40/ pieceexcl. VAT

€67.03incl. VAT

13 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
7444SG-M
Type
Ring End Slogging Wrench
Model
Metric
Wrench width
36 mm
Length
205 mm
Low spark model
No
Material
Special Steel
Weight
540 g