




€42.86/ pieceexcl. VAT
€51.86incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 7444SG-M |
Type | Ring End Slogging Wrench |
Model | Metric |
Wrench width | 34 mm |
Length | 205 mm |
Low spark model | No |
Material | Special Steel |
Weight | 400 g |