

€64.91/ pieceexcl. VAT
€78.54incl. VAT
24 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 90 |
Type | Adjustable Wrench |
Length | 324 mm |
Max. spanner opening | 55 mm |
Weight | 825 g |
Set version | No |
Material | High-performance alloy steel |
Length | 12 in |
Tested according to ISO 6787 | Yes |
Surface protection | Phosphate finish |
Weight | 825 |