

€134.06/ pieceexcl. VAT
€162.21incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Screwdriver Set |
Set version | 1.0 x 50, 1.2 x 50, 1.5 x 50, 1.8 x 50, 2.0 x 50, 3.0 x 50, 3.5 x 75, 4.0 x 75, PH00 x 50, PH0 x 50, PH1 x 75, PZ0 x 50, PZ1 x 75, T6 x 50, T7 x 50, T8 x 50, T9 x 50, T10 x 50, T15 x 75, T20 x 75, H1.5 x 50, H2 x 50, H2.5 x 50, H3 x 75 |
Material | High Performance Steel |
Total number of tools | 24 |
Number of wood borers | 0 |
Packaging | Case |
Weight | 0.82 kg |
Height | 56 mm |
Length | 280 mm |
Width | 190 mm |