BAHCO

BAHCO SCHROEVENDR. ROBERTSON-2

  • ERIKS:11871518
  • Manufacturer:7311518269012
Image 1
Screwdriver developed according to the scientific ERGO™ process
Screwdriver for Robertson (square) head screws
Handle: 3-component handle, for maximum user comfort and force transmission
Easy to choose the right tip, with the colour-coded handle and the symbol on the domed end
Blade: High performance alloy steel. Chrome plated and entirely hardened. Black finish tip
for higher accuracy
Save to list

€7.11/ pieceexcl. VAT

€8.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Total length
202 mm
Insulated
No
Isolation protection 1000 V
No
Blade length
80 mm
Blade width
5 mm
VDE tested
No