

€6.78/ pieceexcl. VAT
€8.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Total length | 202 mm |
Insulated | No |
Isolation protection 1000 V | No |
Blade length | 80 mm |
Blade width | 4 mm |
VDE tested | No |