BAHCO

BAHCO SCHROEVENDR.HAAKS 8.0mm 2047

  • ERIKS:23078229
  • Manufacturer:7314151060480
Image 1
Save to list

€8.51/ pieceexcl. VAT

€10.30incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Blade width
8 mm
Blade thickness
1.2 mm
Isolation protection 1000 V
0