

€6.68/ pieceexcl. VAT
€8.08incl. VAT
76 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Blade width | 4 mm |
Blade thickness | 0.8 mm |
Blade length | 100 mm |
Isolation protection 1000 V | 0 |
VDE tested | Yes |