BAHCO

BAHCO SCHROEVENDR. 3.5X25MM BE8330

  • ERIKS:23079990
  • Manufacturer:7314151838614
Image 1
Save to list

€3.85/ pieceexcl. VAT

€4.66incl. VAT

Sold per: 5Min. order: 5

14 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Blade width
3.5 mm
Blade thickness
0.6 mm
Blade length
25 mm
Isolation protection 1000 V
0