BAHCO

BAHCO Schroefdraadmeter WW 1537

  • ERIKS:14174558
  • Manufacturer:7314150214822
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Screw Pitch Gauge
Number of blades
52
Measuring range minimum value
0.25 mm
Measuring range maximum value
6 mm
Nominal size
30 mm
Model
Metric