BAHCO

BAHCO SAW HAND 24" 2500-24-XT7-HP

  • ERIKS:23082431
  • Manufacturer:7311518181338
Image 1
Save to list

€36.67/ pieceexcl. VAT

€44.37incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Hand saws and saw frames
Length
610 mm
Number of teeth per inch
7/8