




€59.98/ pieceexcl. VAT
€72.58incl. VAT
12 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 7444SG-M |
Type | Ring End Slogging Wrench |
Model | Metric |
Wrench width | 46 mm |
Length | 240 mm |
Low spark model | No |
Material | Special Steel |
Weight | 970 g |