BAHCO

BAHCO Ring slogging spanner - 27mm

  • ERIKS:23069473
  • Manufacturer:7314151829834
Image 1
Image 2
Image 1
Image 2
Save to list

€33.36/ pieceexcl. VAT

€40.37incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
7444SG-M
Type
Ring End Slogging Wrench
Model
Metric
Wrench width
27 mm
Length
180 mm
Low spark model
No
Material
Special Steel
Weight
295 g