






€181.64/ pieceexcl. VAT
€219.78incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 4750R |
Type | Rigid Tool Case |
Set version | 23 L Rigid Tool Case |
Material | Polypropylene |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 3.21 kg |
Height | 399 mm |
Width | 165 mm |