




€21.50/ pieceexcl. VAT
€26.02incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Reversible Blade Slotted/Phillips Screwdriver |
Set version | Reversible Blade Slotted/Phillips Screwdriver |
Material | High-performance alloy steel |
Total number of tools | 1 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.09 kg |
Length | 190 mm |
Width | 6 mm |