






€171.90/ pieceexcl. VAT
€208.00incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Resettable Circlip Pliers Set |
Set version | 928-160, 2928-200, 2928-250 Resettable Circlip Pliers Set |
Total number of tools | 3 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic box |
Weight | 1.64 kg |
Height | 52 mm |
Length | 345 mm |
Width | 240 mm |