BAHCO

BAHCO Reciprocating sawblade bimetal 90mm - 32 (10 pieces)

  • ERIKS:23115468
  • Manufacturer:7311518101626
Image 1
Type 3845
Car body sawblades for pneumatic and electrical machines, type Shinano, Chicago-pneumatic or similar.
Designed to cut in thin sheet metal. Mostly used in car body workshops or in HVAC applications.
Sandflex® bi-metal blade material for effective performance and long lasting blade life.
Save to list

€41.18/ pieceexcl. VAT

€49.83incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Total length
90 mm
Material
Bimetal
Number of teeth per inch
32