






€48.35/ pieceexcl. VAT
€58.50incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1RMA |
Type | Ratcheting Wrench Adaptor Set |
Set version | Adaptors for 1/4", 3/8" and 1/2" sockets with quick-release press button, Adaptor for 1/4" bits with retaining ring |
Material | High-performance alloy steel |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic box |
Weight | 0.045 kg |
Height | 84 mm |
Length | 35 mm |
Width | 100 mm |