BAHCO

BAHCO Ratcheting Ring Wrench, S4RM Series, High-performance alloy steel, 360 mm LG, 30 x 36 mm WD

  • ERIKS:12378011
  • Manufacturer:7314150179985
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€132.53/ pieceexcl. VAT

€160.36incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
S4RM
Type
Ratcheting Ring Wrench
Model
Metric
Wrench width
30 x 36 mm
Type
Ratcheting Ring Wrench
VDE tested
No
Single wrench model
No
Length
360 mm
Low spark model
No
Material
High-performance alloy steel
Isolation protection 1000 V
No
Weight
1.41 g