






€30.92/ pieceexcl. VAT
€37.41incl. VAT
13 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | S4RM |
Type | Ratcheting Ring Wrench |
Model | Metric |
Wrench width | 12 x 15 mm |
Type | Ratcheting Ring Wrench |
VDE tested | No |
Single wrench model | No |
Length | 191 mm |
Low spark model | No |
Material | High-performance alloy steel |
Isolation protection 1000 V | No |
Weight | 150 g |