BAHCO

BAHCO Ratcheting Ring Wrench, S4RM Series, High-performance alloy steel, 115 mm LG, 4 x 7 mm WD

  • ERIKS:12378012
  • Manufacturer:7314150179930
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€20.22/ pieceexcl. VAT

€24.47incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
S4RM
Type
Ratcheting Ring Wrench
Model
Metric
Wrench width
4 x 7 mm
Type
Ratcheting Ring Wrench
VDE tested
No
Single wrench model
No
Length
115 mm
Low spark model
No
Material
High-performance alloy steel
Isolation protection 1000 V
No
Weight
50 g