




€135.53/ pieceexcl. VAT
€163.99incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 808050P |
Type | Ratcheting Bit Screwdriver Set |
Set version | Ratcheting screwdriver, 6 bits ¼” in screwdriver bits storage, 13 bits ¼” , 3 ratchet wrenches, 1 socket adaptor ¼” ,1 bit adaptor ¼” , PH 1, PH 2, PZ 1, PZ 2, slotted 4.5 and 5.5, 8 x 10-9 x 11 mm, 12 x 14-13 x 15 mm and 16 x 17-18 x 19 mm,PH 3, PZ 3, S |
Material | Stainless steel |
Total number of tools | 25 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Case |
Weight | 1.4 kg |
Height | 70 mm |
Length | 285 mm |
Width | 158 mm |