BAHCO

BAHCO Power Deep Socket Set, Fit&Go Series, Set of 12

  • ERIKS:14236142
  • Manufacturer:7314150339020
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€216.08/ pieceexcl. VAT

€261.46incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
Fit&Go
Type
Power Deep Socket Set
Set version
15 Socket power, Impact socket L/S 32 mm
Total number of tools
12
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
4.03 kg
Height
45 mm
Length
445 mm
Width
181 mm