

€38.98/ pieceexcl. VAT
€47.17incl. VAT
20 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 2681 |
Type | Hand Riveter |
Suitable for | Metal, Leather, Canvas and Vinyl |
Operation | Hand |
Length | 285 mm |
Max. rivet diameter | 4.8 mm |
Weight | 760 g |