




€89.73/ pieceexcl. VAT
€108.57incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | ERGO |
Type | Plumber'S Set |
Set version | 9072P Adjustable wrench , 8224 slip joint pliers Plumber's Set |
Total number of tools | 2 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Cardboard |
Weight | 0.9 kg |
Height | 25 mm |
Length | 280 mm |
Width | 190 mm |