




€388.23/ setexcl. VAT
€469.76incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Pliers Set |
Set version | Rivet gun,side cutting pliers,PVC,side cutting pliers, 160 mm,heavy-duty cutting pliers, 200 mm, wire stripping pliers,flat jaw pliers, 140 mm,flat jaw pliers, 180 mm,snipe nose pliers,combination pliers,grip pliers with wire cutter, 140 mm,grip pliers w |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 3.95 kg |
Type | Pliers Set |
Height | 38 mm |
Length | 543 mm |
Width | 445 mm |