BAHCO

BAHCO Open ended spanner 1000V - 24mm

  • ERIKS:12143458
  • Manufacturer:7314150121014
Image 1
Image 2
Image 1
Image 2
Save to list

€37.73/ pieceexcl. VAT

€45.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
6MV
Type
Insulated Open End Wrench
Model
Metric
Single wrench model
Yes
Wrench width
24 mm
Length
210 mm
VDE tested
Yes
Isolation protection 1000 V
Yes
Low spark model
No
Material
High-performance alloy steel
Weight
275 g
Norm
ISO 691
Wrench size small
24 mm
Thickness
8.5