BAHCO

BAHCO Open End Wrench Set, 6MV Series, Set of 8

  • ERIKS:12143443
  • Manufacturer:7314150122141
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Safety Open End Wrench Set
Save to list

€213.23/ pieceexcl. VAT

€258.01incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
6MV
Type
Open End Wrench Set
Set version
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 18 mm, 19 mm Insulated Open End Wrench Set
Total number of tools
8
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Plastic pouch
Weight
0.88 kg