BAHCO

BAHCO Open End Slogging Wrench, 133SGM Series, Special Steel, 545 mm LG, 120 mm WD

  • ERIKS:23069495
  • Manufacturer:7314151828561
Image 1
Image 2
Image 1
Image 2
Save to list

€602.42/ pieceexcl. VAT

€728.93incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
133SGM
Type
Open End Slogging Wrench
Model
Metric
Wrench width
120 mm
Length
545 mm
Low spark model
No
Material
Special Steel
Weight
17850 g