BAHCO

BAHCO Open End Slogging Wrench, 133SGM Series, Special Steel, 445 mm LG, 90 mm WD

  • ERIKS:23069471
  • Manufacturer:7314151828509
Image 1
Image 2
Image 1
Image 2
Save to list

€257.20/ pieceexcl. VAT

€311.21incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
133SGM
Type
Open End Slogging Wrench
Model
Metric
Wrench width
90 mm
Length
445 mm
Low spark model
No
Material
Special Steel
Weight
8140 g