BAHCO

BAHCO Open End Slogging Wrench, 133SGM Series, Special Steel, 215 mm LG, 36 mm WD

  • ERIKS:23069460
  • Manufacturer:7314151828394
Image 1
Image 2
Image 1
Image 2
Save to list

€34.73/ pieceexcl. VAT

€42.02incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
133SGM
Type
Open End Slogging Wrench
Model
Metric
Wrench width
36 mm
Length
215 mm
Low spark model
No
Material
Special Steel
Weight
700 g