






€63.04/ pieceexcl. VAT
€76.28incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 310M |
Type | Offset Ring End Heavy Duty Wrench |
Model | Metric |
Wrench width | 41 mm |
Type | Offset Ring End Heavy Duty Wrench |
VDE tested | No |
Single wrench model | Yes |
Length | 265 mm |
Low spark model | No |
Material | High-performance alloy steel |
Isolation protection 1000 V | No |
Weight | 980 g |