BAHCO

BAHCO Offset Ring End Heavy Duty Wrench, 310M Series, High-performance alloy steel, 250 mm LG, 38 mm WD

  • ERIKS:23070422
  • Manufacturer:7314151829667
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€61.70/ pieceexcl. VAT

€74.66incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
310M
Type
Offset Ring End Heavy Duty Wrench
Model
Metric
Wrench width
38 mm
Type
Offset Ring End Heavy Duty Wrench
VDE tested
No
Single wrench model
Yes
Length
250 mm
Low spark model
No
Material
High-performance alloy steel
Isolation protection 1000 V
No
Weight
860 g