




€99.95/ pieceexcl. VAT
€120.94incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 2M |
Type | Offset Double Ring End Wrench Set |
Set version | Deep Offset Double Ring End Wrench Set - 8 Pcs |
Material | High-performance alloy steel |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Cardboard |
Weight | 1.68 kg |