






€187.49/ pieceexcl. VAT
€226.86incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 2M |
Type | Offset Double Ring End Wrench Set |
Set version | 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22, 21x23, 24x27, 25x28, 30x32 Metric Deep Offset Double Ring End Wrench Set |
Material | High-performance alloy steel |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of ring spanners | 12 |
Packaging | Plastic pouch |
Weight | 3.8 kg |