BAHCO

BAHCO Offset Double Ring End Wrench, 2Z Series, High-performance alloy steel, 180 mm LG, 5/16 x 3/8" WD

  • ERIKS:23067985
  • Manufacturer:7314151001728
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€12.67/ pieceexcl. VAT

€15.33incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
2Z
Type
Offset Double Ring End Wrench
Model
Inch
Wrench width
5/16 x 3/8 in
Type
Offset Double Ring End Wrench
VDE tested
No
Single wrench model
No
Length
180 mm
Low spark model
No
Material
High-performance alloy steel
Isolation protection 1000 V
No
Weight
50 g