




€35.62/ pieceexcl. VAT
€43.10incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | SS002 |
Type | Offset Combination Wrench |
Model | Metric |
Wrench width | 10 mm |
Length | 120 mm |
Low spark model | No |
Material | Stainless steel |
Weight | 25 g |