

€134.18/ pieceexcl. VAT
€162.36incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1952Z |
Type | Offset Combination Wrench Set |
Set version | 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8 Imperial Offset Combination Wrench Set |
Material | High-performance alloy steel |
Total number of tools | 11 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic pouch |
Weight | 1.5 kg |