






€397.83/ pieceexcl. VAT
€481.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1952M |
Type | Offset Combination Wrench Set |
Set version | Metric Offset Combination Wrench Set - 26 Pcs |
Material | High-performance alloy steel |
Total number of tools | 26 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic pouch |
Weight | 7 kg |