BAHCO

BAHCO Offset Combination Wrench Set, 1952M Series, Set of 14, High-performance alloy steel

  • ERIKS:23068642
  • Manufacturer:7314151057695
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€203.55/ pieceexcl. VAT

€246.30incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
1952M
Type
Offset Combination Wrench Set
Set version
Metric Offset Combination Wrench Set - 14 Pcs
Material
High-performance alloy steel
Total number of tools
14
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Plastic pouch
Weight
3.5 kg