






€17.09/ pieceexcl. VAT
€20.68incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | SB1952M |
Type | Offset Combination Wrench |
Model | Metric |
Wrench width | 19 mm |
Length | 250 mm |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 201 g |