






€8.86/ pieceexcl. VAT
€10.72incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | SB1952M |
Type | Offset Combination Wrench |
Model | Metric |
Wrench width | 7 mm |
Length | 120 mm |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 20 g |