BAHCO

BAHCO Offset Combination Wrench, 1952Z Series, High-performance alloy steel, 370 mm LG, 1.1/8" WD

  • ERIKS:23068652
  • Manufacturer:7314151057626
Image 1
Image 2
Image 1
Image 2
Save to list

€27.59/ pieceexcl. VAT

€33.38incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
1952Z
Type
Offset Combination Wrench
Model
Inch
Wrench width
1.1/8
Length
370 mm
Low spark model
No
Material
High-performance alloy steel
Weight
700 g