BAHCO

BAHCO Offset Combination Wrench, 1952Z Series, High-performance alloy steel, 125 mm LG, 11/32" WD

  • ERIKS:11872529
  • Manufacturer:7314150111046
Image 1
Image 2
Image 1
Image 2
Save to list

€7.65/ pieceexcl. VAT

€9.26incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
1952Z
Type
Offset Combination Wrench
Model
Inch
Wrench width
11/32
Length
125 mm
Low spark model
No
Material
High-performance alloy steel
Weight
30 g