




€50.90/ pieceexcl. VAT
€61.59incl. VAT
17 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1952M |
Type | Offset Combination Wrench |
Model | Metric |
Wrench width | 36 mm |
Length | 468 mm |
Material | High-performance alloy steel |
Weight | 1060 g |
Surface protection | Chrome plated micro-matte |