




€30.20/ pieceexcl. VAT
€36.54incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1952M |
Type | Offset Combination Wrench |
Model | Metric |
Wrench width | 32 mm |
Length | 435 mm |
Material | High-performance alloy steel |
Weight | 820 g |
Surface protection | Chrome plated micro-matte |