BAHCO

BAHCO Offset Combination Wrench, 1952M Series, High-performance alloy steel, 195 mm LG, 15 mm WD

  • ERIKS:23068225
  • Manufacturer:7314151057268
Image 1
Image 2
Image 1
Image 2
Save to list

€10.94/ pieceexcl. VAT

€13.24incl. VAT

3 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
1952M
Type
Offset Combination Wrench
Model
Metric
Wrench width
15 mm
Length
195 mm
Material
High-performance alloy steel
Weight
110 g
Surface protection
Chrome plated micro-matte